
AC 6C 616S SKT RECP
Mfr # ACC02A14S6S003
Zoro # G507482221
product price: $11.39
/eaKey Features
No. of Contacts
4
Contact Style
Socket
Insert Arrangement
14S-6
Contact Size
4#16S(Thermocouple)
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A14S6S003
Zoro #
G507482221
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S(Thermocouple)
Details
No. of Contacts
4
Contact Style
Socket
Insert Arrangement
14S-6
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.