Zoro Homepage

AC 6C 616S SKT RECP

  • Mfr # ACC02E14S6S025

  • Zoro # G307482278


product price: $12.29
/ea

Key Features

Operating Voltage DC
250
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
Contact Size
4#16S(Thermocouple)
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E14S6S025
Zoro #
G307482278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S(Thermocouple)

Details

Operating Voltage DC
250
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Amperage Rating
13A
Insert Arrangement
14S-6
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.