
AC 7C 712 PIN RECP
Mfr # ACS02E242P003
Zoro # G007542258
product price: $37.29
/eaKey Features
Contact Style
Pin
Operating Voltage DC
1250
Insert Arrangement
24-2
No. of Contacts
7
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E242P003
Zoro #
G007542258
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Contact Style
Pin
Operating Voltage DC
1250
Insert Arrangement
24-2
No. of Contacts
7
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.