Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 7C 712 SKT PLUG

  • Mfr # ACC06E242S003

  • Zoro # G207486697


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Insert Material
Neoprene
Contact Size
7#12
Connector Type
Circular
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E242S003
Zoro #
G207486697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage DC
1250
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes
Mounting Type
Cable
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Mating Life
500
Insert Arrangement
24-2
Connector Style
Plug
Termination Method
Crimp
Contacts Supplied
Yes
No. of Contacts
7
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Contact Plating
Silver
Service Rating
D
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.