Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 7C 712 SKT PLUG

  • Mfr # ACC06E242SW003

  • Zoro # G507486687


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E242SW003
Zoro #
G507486687
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Endbell Type
Cable Clamp - Extended
Connector Type
Circular
Shielding
Yes
Contacts Supplied
Yes
Sealing
Unsealed
Contact Material
Copper Alloy
Orientation
Straight
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Contact Style
Socket
Rotation Angle
80
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
No. of Contacts
7
Operating Voltage DC
1250
Mounting Type
Cable
Insert Rotation/Keying
W
Insert Arrangement
24-2
Connector Style
Plug
Shell Material
Aluminum Alloy
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.