Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 7C 712 SKT RECP

  • Mfr # ACC02A2015S003

  • Zoro # G707171086


product price: $31.89
/ea

Key Features

Insert Arrangement
20-15
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A2015S003
Zoro #
G707171086
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Arrangement
20-15
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Amperage Rating
13A & 46A
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.