Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 7C 716 SKT PLUG

  • Mfr # ACS06AF2427S003

  • Zoro # G307487174


product price: $62.45
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AF2427S003
Zoro #
G307487174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Insert Rotation/Keying
Normal
Insert Arrangement
24-27
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Contact Style
Socket
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Material
Neoprene
Service Rating
E
Connector Style
Plug
Contacts Supplied
Yes
Sealing
Unsealed
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage AC V RMS Max
1250
Shell Color
Olive Drab
Operating Voltage DC
1750
No. of Contacts
7
Grommet & Seals Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.