Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 7C 716 SKT RECP

  • Mfr # ACS00AF2427S003

  • Zoro # G507482665


product price: $57.85
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS00AF2427S003
Zoro #
G507482665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
Unsealed
Operating Voltage DC
1750
Service Rating
E
Shielding
Yes
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Rotation/Keying
Normal
No. of Contacts
7
Grommet & Seals Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Contact Mating Life
500
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1250
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount
Contact Style
Socket
Insert Arrangement
24-27
Endbell Type
Cable Clamp - Extended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.