
AC 7C 716S PIN RECP
Mfr # ACC02E16S1P003B30C14
Zoro # G107542455
product price: $20.59
/eaKey Features
Contact Size
7#16S
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
16S-1
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02E16S1P003B30C14
Zoro #
G107542455
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16S
Details
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
16S-1
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.