Zoro Homepage

AC 7C 716S PIN RECP

  • Mfr # ACC02E16S1PZ003B30C14

  • Zoro # G607542467


product price: $16.45
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
16S-1
Amperage Rating
13A
Contact Size
7#16S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E16S1PZ003B30C14
Zoro #
G607542467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
16S-1
Amperage Rating
13A
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.