
AC 7C 716S SKT RECP
Mfr # ACCL02E16S1S003
Zoro # G407482826
product price: $21.29
/eaKey Features
Insert Material
Neoprene
Contact Size
7#16S
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCL02E16S1S003
Zoro #
G407482826
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16S
Details
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
7
Contact Style
Socket
Insert Arrangement
16S-1
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.