Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 8C 612 20 PIN RECP

  • Mfr # ACS02R3215P027

  • Zoro # G007543347


product price: $60.29
/ea

Key Features

Connector Style
Receptacle
No. of Contacts
8
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Contact Size
6#12, 2#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02R3215P027
Zoro #
G007543347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 2#0

Details

Connector Style
Receptacle
No. of Contacts
8
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage DC
1250
Insert Arrangement
32-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.