Zoro Homepage

AC 8C 612 20 PIN RECP BOX

  • Mfr # ACC02E3215PW

  • Zoro # G507543274


product price: $44.25
/ea

Key Features

Insert Material
Neoprene
Contact Size
6#12, 2#0
No. of Contacts
8
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E3215PW
Zoro #
G507543274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 2#0

Details

Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Insert Arrangement
32-15
Contact Style
Pin
Amperage Rating
23A
Operating Voltage DC
1250
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.