Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 8C 816 PIN PLUG

  • Mfr # ACC06A207P025

  • Zoro # G107538915


product price: $44.79
/ea

Key Features

Mounting Type
Cable
No. of Contacts
8
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A207P025
Zoro #
G107538915
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
No. of Contacts
8
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Black Anodized
Contact Mating Life
500
Shell Color
Black
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Amperage Rating
13A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
20-32
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.