Zoro Homepage

AC 8C 816 SKT RECP

  • Mfr # ACC02A207SY003

  • Zoro # G407483663


product price: $17.59
/ea

Key Features

No. of Contacts
8
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A207SY003
Zoro #
G407483663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A
Contact Style
Socket
Insert Arrangement
20-32
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.