Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 9C 612 38 SKT PLUG

  • Mfr # MS3106E2411SWPCAP

  • Zoro # G607488024


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-11
No. of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2411SWPCAP
Zoro #
G607488024
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-11
No. of Contacts
9
Connector Style
Plug
Amperage Rating
13A & 46A
Contact Style
Pin/Socket
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.