Zoro Homepage

AC 9C 612 38 SKT RECP BOX

  • Mfr # ACS02E2411S003

  • Zoro # G607483401


product price: $65.55
/ea

Key Features

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-11
Contact Size
6#12, 3#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2411S003
Zoro #
G607483401
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
24-11
Termination Method
Crimp
Connector Style
Receptacle
No. of Contacts
9
Insert Material
Neoprene
Contact Style
Pin/Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.