Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 9C 716 212 PIN RECP

  • Mfr # ACC00AF2016P003

  • Zoro # G007544276


product price: $41.99
/ea

Key Features

Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
700
Mounting Type
Wall - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00AF2016P003
Zoro #
G007544276
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Operating Voltage DC
700
Mounting Type
Wall - Front Mount
Shell Color
Olive Drab
Contact Mating Life
500
Connector Style
Receptacle
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
Unsealed
Amperage Rating
13A & 23A
Insert Rotation/Keying
Normal
No. of Contacts
9
Insert Arrangement
20-16
Orientation
Straight
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.