Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 9C 98 SKT PLUG

  • Mfr # ACC06A2884S003

  • Zoro # G107489248


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Sealing
Unsealed
Contact Plating
Silver
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A2884S003
Zoro #
G107489248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Sealing
Unsealed
Contact Plating
Silver
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A & 46A
Contact Style
Socket
Mounting Type
Cable
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Mating Life
500
Service Rating
A
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
28-84
Crimp Wire Gauge
8
Insert Material
Neoprene
No. of Contacts
9
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.