Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 9C 98 SKT RECP

  • Mfr # ACS01E2884S003

  • Zoro # G007483407


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
9#8
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS01E2884S003
Zoro #
G007483407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#8

Details

Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
No. of Contacts
9
Shielding
Yes
Mounting Type
Cable
Contact Plating
Silver
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
28-84
Shell Material
Aluminum Alloy
Endbell Type
Gland Sealed - Cable Clamp
Insert Rotation/Keying
Normal
Sealing
IP67
Amperage Rating
13A & 46A
Termination Method
Solder
Insert Material
Neoprene
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Type
Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.