Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC CONNECTOR

  • Mfr # ACS06A2466P003

  • Zoro # G607669508


product price: $67.35
/ea

Key Features

Operating Voltage DC
1250
Connector Style
Plug
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2466P003
Zoro #
G607669508
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage DC
1250
Connector Style
Plug
Contact Style
Pin
Contact Plating
Silver
Shell Material
Aluminum Alloy
Termination Method
Solder
Shielding
Yes
Amperage Rating
23A
Contact Mating Life
500
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Arrangement
24-66
Connector Type
Circular
Mounting Type
Cable
Service Rating
D
No. of Contacts
7
Insert Material
Neoprene
Endbell Type
Gland Sealed - Cable Clamp
Operating Voltage AC V RMS Max
900
Sealing
IP67
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.