Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACAB 10C 1016 PIN RECP

  • Mfr # ACA3106F181PBA232

  • Zoro # G207544274


product price: $35.35
/ea

Key Features

Contact Size
10#16
Contact Style
Pin
Endbell Type
Environmental - Cable Clamp
Service Rating
A (B,C,F,G) I (all others)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F181PBA232
Zoro #
G207544274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Endbell Type
Environmental - Cable Clamp
Service Rating
A (B,C,F,G) I (all others)
Orientation
Straight
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contacts Supplied
Yes
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
18-1
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Shell Plating
Black Zinc Nickel
Connector Style
Plug
Sealing
IP67
No. of Contacts
10
Shell Color
Black
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.