Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACAB 2C 212 PIN PLUG

  • Mfr # ACA3106F183PBA232F80

  • Zoro # G407539636


product price: $43.79
/ea

Key Features

Orientation
Straight
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F183PBA232F80
Zoro #
G407539636
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Orientation
Straight
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Shielding
Yes
Mounting Type
Cable
Amperage Rating
23A
Shell Color
Black
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Arrangement
18-25
Endbell Type
Environmental - Cable Clamp
Connector Type
Circular
Shell Plating
Black Anodized
No. of Contacts
2
Contact Style
Pin
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
D
Operating Voltage DC
1250
Sealing
IP67
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.