Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACAB 3C 312 SKT PLUG

  • Mfr # ACA3106E203SBF42

  • Zoro # G307488966


product price: $30.85
/ea

Key Features

Contact Size
3#12
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Orientation
Straight
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E203SBF42
Zoro #
G307488966
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Amperage Rating
13A & 46A
Operating Voltage DC
1250
Orientation
Straight
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-3
Connector Style
Plug
Endbell Type
None
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Service Rating
D
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contacts Supplied
Yes
No. of Contacts
3
Connector Type
Circular
Sealing
Unsealed
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.