Zoro Homepage

ACAB 4C 44 PIN PLUG

  • Mfr # ACA3106E3217PBF80

  • Zoro # G707539312


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Shell Color
Olive Drab
Orientation
Straight
Connector Style
Plug
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E3217PBF80
Zoro #
G707539312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Mounting Type
Cable
Shell Color
Olive Drab
Orientation
Straight
Connector Style
Plug
Operating Voltage DC
1250
Endbell Type
Cable Clamp - Extended
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
Sealing
Unsealed
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
No. of Contacts
4
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
D
Insert Arrangement
32-17
Contact Mating Life
500
Contact Plating
Silver
Amperage Rating
80A
Insert Rotation/Keying
Normal
Crimp Wire Gauge
4
Contact Style
Pin
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.