Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACAB 4C 48 PIN PLUG

  • Mfr # ACA3106F2222PB

  • Zoro # G607539245


product price: $58.99
/ea

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Insert Arrangement
22-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F2222PB
Zoro #
G607539245
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Specification
MIL-DTL-5015 Type
Insert Arrangement
22-22
Sealing
IP67
Amperage Rating
13A & 46A
Contact Plating
Silver
Endbell Type
Environmental - Cable Clamp
Shell Color
Olive Drab
Service Rating
A
Contacts Supplied
Yes
Connector Type
Connector Circular
Mounting Type
Cable
Orientation
Straight
Shielding
Yes
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Style
Pin
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.