Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 10C 1016 PIN RECP WALL

  • Mfr # ACA3100F181PBF80

  • Zoro # G307541531


product price: $35.39
/ea

Key Features

Mounting Type
Wall - Front Mount
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100F181PBF80
Zoro #
G307541531
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Wall - Front Mount
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
No. of Contacts
10
Termination Method
Crimp
Contact Plating
Silver
Insert Arrangement
18-1
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Endbell Type
Environmental - Cable Clamp
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Material
Copper Alloy
Sealing
IP67
Shielding
Yes
Insert Material
Neoprene
Service Rating
A (B,C,F,G) I (all others)
Amperage Rating
13A
Contact Mating Life
500
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.