Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 10C 1016 SKT RECP WALL

  • Mfr # ACA3100E181SWBF80F0

  • Zoro # G607481827


product price: $36.69
/ea

Key Features

Mounting Type
Wall - Front Mount
Contact Style
Socket
Contact Material
Copper Alloy
Sealing
Unsealed
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100E181SWBF80F0
Zoro #
G607481827
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Mounting Type
Wall - Front Mount
Contact Style
Socket
Contact Material
Copper Alloy
Sealing
Unsealed
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Rotation Angle
70
Contact Mating Life
500
No. of Contacts
10
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
No
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Plating
Silver
Shell Material
Aluminum Alloy
Service Rating
A (B,C,F,G) I (all others)
Endbell Type
Cable Clamp - Extended
Insert Arrangement
18-1
Insert Rotation/Keying
W
Shielding
Yes
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.