Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 10C 1016 SKT RECP WALL

  • Mfr # ACA3100F181SBF80

  • Zoro # G407482062


product price: $37.89
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100F181SBF80
Zoro #
G407482062
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
No. of Contacts
10
Connector Type
Circular
Mounting Type
Wall - Front Mount
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Amperage Rating
13A
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Service Rating
A (B,C,F,G) I (all others)
Shielding
Yes
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Arrangement
18-1
Contact Mating Life
500
Insert Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.