Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 14C 1416 PIN PLUG

  • Mfr # ACA3106F2027PBF80

  • Zoro # G907538160


product price: $44.49
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Service Rating
A
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F2027PBF80
Zoro #
G907538160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Crimp Wire Gauge
20, 18, 16
Service Rating
A
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
IP67
Insert Material
Neoprene
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
14
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Insert Arrangement
20-27
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Plating
Silver
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.