
ACB 14C 1416 PIN PLUG
Mfr # ACC06A2027PB003
Zoro # G807538154
product price: $53.39
/eaKey Features
Insert Arrangement
20-27
Operating Voltage DC
700
Insert Material
Neoprene
Contact Size
14#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC06A2027PB003
Zoro #
G807538154
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#16
Details
Insert Arrangement
20-27
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Mounting Type
Cable
No. of Contacts
14
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.