Zoro Homepage

ACB 14C 1416 PIN PLUG

  • Mfr # ACS06E2027PB003

  • Zoro # G207537986


product price: $65.95
/ea

Key Features

Contact Size
14#16
No. of Contacts
14
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2027PB003
Zoro #
G207537986
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

No. of Contacts
14
Operating Voltage DC
700
Mounting Type
Cable
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-27
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.