Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 17C 1716 PIN PLUG

  • Mfr # ACA3106F2029PBF80

  • Zoro # G107537727


product price: $58.19
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Sealing
IP67
Operating Voltage DC
700
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACA3106F2029PBF80
Zoro #
G107537727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Sealing
IP67
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Insert Arrangement
20-29
Contact Style
Pin
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
17
Service Rating
A
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.