Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 19C 1916 PIN PLUG

  • Mfr # ACA3106F2214PB

  • Zoro # G607538453


product price: $59.55
/ea

Key Features

Sealing
IP67
Insert Material
Neoprene
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F2214PB
Zoro #
G607538453
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Sealing
IP67
Insert Material
Neoprene
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Orientation
Straight
Insert Arrangement
22-14
Contact Style
Pin
Shell Color
Olive Drab
Termination Method
Solder
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Type
Connector Circular
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Operating Voltage AC V RMS Max
500
Service Rating
A
Amperage Rating
13A
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.