Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 212 PIN PLUG

  • Mfr # ACA3106F183PBF80

  • Zoro # G607538927


product price: $35.55
/ea

Key Features

Contact Size
2#12
Operating Voltage DC
1250
Service Rating
D
Contact Plating
Silver
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F183PBF80
Zoro #
G607538927
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage DC
1250
Service Rating
D
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Arrangement
18-25
Insert Rotation/Keying
Normal
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Amperage Rating
23A
Orientation
Straight
Connector Style
Plug
Sealing
IP67
Contact Mating Life
500
No. of Contacts
2
Contact Material
Copper Alloy
Endbell Type
Environmental - Cable Clamp
Contacts Supplied
Yes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.