
ACB 2C 212 PIN PLUG
Mfr # ACS06F183PB003
Zoro # G507538959
product price: $46.15
/eaKey Features
Operating Voltage DC
1250
Connector Style
Plug
Amperage Rating
23A
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACS06F183PB003
Zoro #
G507538959
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Operating Voltage DC
1250
Connector Style
Plug
Amperage Rating
23A
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Insert Arrangement
18-25
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.