Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 212 PIN RECP WALL

  • Mfr # ACA3100F183PB

  • Zoro # G907543591


product price: $24.89
/ea

Key Features

Contacts Supplied
Yes
Mounting Type
Wall - Front Mount
Grommet & Seals Material
Neoprene
Contact Plating
Silver
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100F183PB
Zoro #
G907543591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contacts Supplied
Yes
Mounting Type
Wall - Front Mount
Grommet & Seals Material
Neoprene
Contact Plating
Silver
No. of Contacts
2
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14, 12
Orientation
Straight
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-25
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
1250
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Endbell Type
Environmental - Cable Clamp
Amperage Rating
23A
Termination Method
Solder
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.