Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 212 SKT PLUG

  • Mfr # ACA3106F183SB

  • Zoro # G007487931


product price: $45.59
/ea

Key Features

Connector Style
Plug
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F183SB
Zoro #
G007487931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Plug
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
No. of Contacts
2
Contacts Supplied
Yes
Operating Voltage DC
1250
Amperage Rating
13A & 46A
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Type
Circular
Orientation
Straight
Contact Mating Life
500
Insert Rotation/Keying
Normal
Insert Arrangement
18-25
Service Rating
D
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Contact Plating
Silver
Mounting Type
Cable
Termination Method
Crimp
Shell Material
Aluminum Alloy
Endbell Type
Environmental - Cable Clamp
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.