Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 28 PIN PLUG

  • Mfr # ACA3106E2023PBF80F42

  • Zoro # G907539037


product price: $32.85
/ea

Key Features

Crimp Wire Gauge
8
Insert Rotation/Keying
Normal
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2023PBF80F42
Zoro #
G907539037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Crimp Wire Gauge
8
Insert Rotation/Keying
Normal
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Color
Olive Drab
Endbell Type
None
Connector Type
Circular
Sealing
Unsealed
Operating Voltage DC
700
Mounting Type
Cable
Termination Method
Crimp
Shell Material
Aluminum Alloy
No. of Contacts
2
Contact Mating Life
500
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Material
Copper Alloy
Insert Arrangement
20-23
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
46A
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.