Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 28 SKT RECP BOX

  • Mfr # ACA3102E2023SB

  • Zoro # G407483519


product price: $37.99
/ea

Key Features

Connector Style
Receptacle
Connector Type
Connector Circular
Insert Arrangement
20-22
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E2023SB
Zoro #
G407483519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Connector Style
Receptacle
Connector Type
Connector Circular
Insert Arrangement
20-22
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.