Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 35C 3516 SKT PLUG

  • Mfr # ACA3106G2821SBF80

  • Zoro # G207489100


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Endbell Type
Heat Shrink Adaptor
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106G2821SBF80
Zoro #
G207489100
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Shell Color
Olive Drab
Endbell Type
Heat Shrink Adaptor
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Connector Style
Plug
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shielding
Yes
Insert Arrangement
28-21
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage DC
700
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contact Plating
Silver
Service Rating
A
Contacts Supplied
Yes
Contact Style
Pin/Socket
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.