Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 37C 3716 PIN RECP

  • Mfr # ACS01AF2821PB003

  • Zoro # G907544413


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Contact Style
Pin
Insert Arrangement
28-15
Operating Voltage DC
700
No. of Contacts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS01AF2821PB003
Zoro #
G907544413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#16

Details

Termination Method
Solder
Contact Style
Pin
Insert Arrangement
28-15
Operating Voltage DC
700
No. of Contacts
35
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.