Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 37C 3716 SKT PLUG

  • Mfr # ACA3106G2821SB

  • Zoro # G507488773


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin/Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106G2821SB
Zoro #
G507488773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#16

Details

Contact Style
Pin/Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
13A
No. of Contacts
37
Connector Type
Circular
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Mating Life
500
Endbell Type
Heat Shrink Adaptor
Shielding
Yes
Operating Voltage DC
700
Mounting Type
Cable
Orientation
Straight
Insert Arrangement
28-21
Service Rating
A
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.