Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 212 116 PIN PLUG

  • Mfr # ACA3106E185PB

  • Zoro # G107539707


product price: $51.25
/ea

Key Features

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Mounting Type
Cable
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E185PB
Zoro #
G107539707
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
18-27
Contacts Supplied
Yes
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A & 23A
Connector Type
Circular
No. of Contacts
3
Contact Material
Copper Alloy
Sealing
Unsealed
Service Rating
D
Contact Style
Pin
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16, 14, 12
Shielding
Yes
Operating Voltage DC
1250
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.