Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 212 116 SKT PLUG

  • Mfr # ACA3106E185SBF80

  • Zoro # G907488953


product price: $50.45
/ea

Key Features

Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
No. of Contacts
3
Insert Arrangement
18-27
Contact Size
1#16, 2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E185SBF80
Zoro #
G907488953
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 2#12

Details

Operating Voltage AC V RMS Max
900
Insert Rotation/Keying
Normal
No. of Contacts
3
Insert Arrangement
18-27
Contact Style
Socket
Contact Mating Life
500
Service Rating
D
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Orientation
Straight
Amperage Rating
13A & 23A
Sealing
Unsealed
Shielding
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Voltage DC
1250
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.