Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 38 PIN PLUG

  • Mfr # ACA3106F222PB

  • Zoro # G407163978


product price: $63.15
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F222PB
Zoro #
G407163978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
3
Service Rating
D
Insert Arrangement
22-2
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
1250
Amperage Rating
46A
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Orientation
Straight
Connector Type
Circular
Contact Plating
Silver
Contact Style
Pin
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Neoprene
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.