Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 38 PIN PLUG

  • Mfr # ACA3106F222PWB

  • Zoro # G407164012


product price: $62.19
/ea

Key Features

Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Crimp Wire Gauge
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F222PWB
Zoro #
G407164012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Crimp Wire Gauge
8
Shielding
Yes
Insert Arrangement
22-2
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Service Rating
D
Connector Style
Plug
Amperage Rating
46A
Operating Voltage DC
1250
Endbell Type
Environmental - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
No. of Contacts
3
Termination Method
Solder
Orientation
Straight
Connector Type
Circular
Sealing
IP67
Mounting Type
Cable
Rotation Angle
70
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.