Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 38 PIN PLUG

  • Mfr # ACA3106F222PXB

  • Zoro # G807163998


product price: $63.15
/ea

Key Features

Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Color
Olive Drab
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F222PXB
Zoro #
G807163998
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Color
Olive Drab
Contact Plating
Silver
Contact Material
Copper Alloy
Amperage Rating
46A
Insert Arrangement
22-2
No. of Contacts
3
Shielding
Yes
Contacts Supplied
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
X
Operating Voltage DC
1250
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
D
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
8
Insert Material
Neoprene
Rotation Angle
145
Termination Method
Solder
Contact Mating Life
500
Endbell Type
Environmental - Cable Clamp
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.