Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 3C 38 PIN PLUG

  • Mfr # ACA3106F222PZB

  • Zoro # G307164051


product price: $63.15
/ea

Key Features

Termination Method
Solder
Contact Size
3#8
Contacts Supplied
Yes
No. of Contacts
3
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106F222PZB
Zoro #
G307164051
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
3
Connector Type
Circular
Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Z
Contact Plating
Silver
Amperage Rating
46A
Endbell Type
Environmental - Cable Clamp
Rotation Angle
290
Sealing
IP67
Operating Voltage AC V RMS Max
500
Shielding
Yes
Mounting Type
Cable
Contact Mating Life
500
Shell Color
Olive Drab
Insert Arrangement
22-2
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.