Zoro Homepage

ACB 4C 18 312 SKT RECP BOX

  • Mfr # ACA3102E1813SB

  • Zoro # G707481857


product price: $35.95
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3102E1813SB
Zoro #
G707481857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
4
Insert Arrangement
18-13
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.